-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 4, Thursday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Shelf Bin |
---|---|
Color | Red |
Height | 4" to 5" |
Inside Height | 4" |
Inside Length | 16 1/2" |
Inside Width | 3" |
Length | 16" to 18" |
Load Capacity | 15 lb. |
Material | Industrial Grade Polymer |
No. of Divider Slots Short | 7 |
---|---|
Outside Height | 4" |
Outside Length | 17 7/8" |
Outside Width | 4 1/8" |
Package Quantity | 12 |
Volume | 0.11 cu. ft. |
Volume Capacity | 0.11 cu. ft. |
Width | 4" to 5" |
Height (cm) | 12.7 |
---|---|
Length (cm) | 47.94 |
Width (cm) | 13.03 |
HS Code | 3926909980 |
Country Of Origin | US |
---|---|
Weight (kg) | 0.261 |
UPC | 032903012828 |
Please note that the item you have bought is a 115V.