-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 4, Thursday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Shelf Bin |
---|---|
Color | Blue |
Height | 6" to 8" |
Inside Height | 5 15/16" |
Inside Length | 9 3/4" |
Inside Width | 5" |
Length | 10" to 12" |
Load Capacity | 20 lb. |
Material | Industrial Grade Polymer |
No. of Divider Slots Short | 7 |
---|---|
Outside Height | 6" |
Outside Length | 11 5/8" |
Outside Width | 6 5/8" |
Package Quantity | 10 |
Volume | 0.18 cu. ft. |
Volume Capacity | 0.18 cu. ft. |
Width | 6" to 8" |
Height (cm) | 17.78 |
---|---|
Length (cm) | 32.07 |
Width (cm) | 19.38 |
HS Code | 3926909980 |
Country Of Origin | US |
---|---|
Weight (kg) | 0.315 |
UPC | 032903004304 |
Please note that the item you have bought is a 115V.