-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 4, Thursday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Drawer Bin Cabinet |
---|---|
Cabinet Color | Gray |
Cabinet Depth | 11" |
Cabinet Height | 11" |
Cabinet Material | Steel |
Cabinet Type | Drawer Cabinet |
Cabinet Width | 17" |
Dividers per Drawer | 2 |
Drawer Color | Black, Blue, Gray, Red and Yellow |
Drawer Depth | 10-9/16" |
---|---|
Drawer Height | 2 1/8" |
Drawer Material | Polystyrene |
Drawer Width | 4" |
Finish | Baked Enamel |
Number of Drawers or Bins | 16 |
Overall Depth | 11" |
Overall Height | 11" |
Overall Width | 17" |
Height (cm) | 30.48 |
---|---|
Length (cm) | 30.48 |
Width (cm) | 45.72 |
HS Code | 9403200030 |
Country Of Origin | US |
---|---|
Weight (kg) | 9 |
UPC | 032903194166 |
Please note that the item you have bought is a 115V.