-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Drawer Bin Cabinet |
---|---|
Cabinet Color | Gray |
Cabinet Material | Polystyrene |
Drawer Color | Gray |
Drawer Depth | 5 1/4" |
Drawer Height | Small 1-1/2", Large 2" |
Drawer Material | Semi-Clear Plastic |
Drawer Width | Small 2-1/4", Large 4-1/2" |
---|---|
Finish | Plastic |
Number of Drawers or Bins | 44 |
Overall Depth | 6 3/8" |
Overall Height | 15 13/16" |
Overall Width | 20" |
Package Quantity | 1 |
Height (cm) | 42.7 |
---|---|
Length (cm) | 18.73 |
Width (cm) | 53.34 |
HS Code | 9403708031 |
Country Of Origin | US |
---|---|
Weight (kg) | 3.906 |
UPC | 032903101676 |
Please note that the item you have bought is a 115V.