AKRO-MILS 10124 Plastic Storage Cabinet, 24 Drawers
  • Model: 10124
  • Item: AF4LQE
  • Cross: 9AGY9

AKRO-MILSAKRO-MILS

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

Hover to zoom
In Stock: 30+ units
£46.07 / unit
Get it by Tue, Jul 14
Delivery Options

Delivery Options

Estimated Arrival Estimated Cost

    Finalize your delivery options in checkout.

    Arrival dates and shipping costs shown above are estimates. See exact dates and costs and select your preferred shipping option during checkout.

    Also shipping to

    Product Specifications:

    ItemDrawer Bin Cabinet
    Cabinet ColorGray
    Cabinet MaterialPolystyrene
    Drawer ColorGray
    Drawer Depth4.375"
    Drawer Height5.25"
    Drawer MaterialSemi-Clear Plastic
    Drawer Width2"
    FinishPlastic
    Number of Drawers or Bins24
    Overall Depth6.375"
    Overall Height15-13/16"
    Overall Width20"

    Shipping Info:

    Ship weight (kg) 3.22
    Ship height (cm)52.58
    Ship length (cm)41.15
    Ship width (cm)17.27
    HS code9403708031
    Country of OriginUS

    Product Details:

    • Akro-Mils 10124 is a plastic storage cabinet featuring four keyhole slots for easy wall-mounting, rear stop tabs which prevent the contents from spilling and high-impact semi-clear plastic drawers for easy content identification. 
    • This polystyrene cabinet includes 24 drawers which are used to store, organise and protect hardware and small parts.