-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 4, Thursday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Hose To Hose Connector |
---|---|
Material | Anodized Aluminum |
Number of Pieces | 7 |
---|---|
Type | A/C, Heater, Coolant |
Height (cm) | 2.54 |
---|---|
Length (cm) | 15.24 |
Width (cm) | 10.16 |
Country Of Origin | US |
---|---|
Weight (kg) | 0.068 |
Please note that the item you have bought is a 115V.