-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 4, Thursday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Lay Flat Duct |
---|---|
Diameter | 12" |
Material | Polyethylene |
Material of Construction | Polyethylene |
Opacity | Opaque |
---|---|
Roll Length | 750 ft. |
Type | Standard |
Height (cm) | 55.88 |
---|---|
Length (cm) | 30.48 |
Width (cm) | 30.48 |
HS Code | 3917390010 |
---|---|
Country Of Origin | US |
Weight (kg) | 21.735 |
Please note that the item you have bought is a 115V.