-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 4, Thursday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Confined Space Blower Kit |
---|---|
Amps | 7A |
Color | Gray |
Duct Dia. | 8" |
Duct Length | 6 ft., 15 ft. |
Duct Size | 6 to 15 ft. |
Elbow Angle | 90 Deg. |
Frame Material | Steel |
Height | 27" |
Housing Material | Plastic |
---|---|
HP | 1/2 hp |
Length | 46" |
Max. Flow in Free Air | 1390 CFM |
Mounting Type | Universal |
Type | Centrifugal |
Voltage | 115V AC |
Width | 35" |
HS Code | 3917210000 |
---|---|
Country Of Origin | US |
Weight (kg) | 35.55 |
---|
Please note that the item you have bought is a 115V.