-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 4, Thursday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Confined Space Centrigual Blower |
---|---|
Amps | 11.5A |
Blower Wheel Material | Aluminum |
Blower/Fan Speed | 1300/ 1725 RPM |
Color | Gray |
Duct Dia. | 8" |
Engine Brand | Briggs and Stratton |
Fan Housing Material | Polyethylene |
Frame Finish | Powder Coated |
Frame Material | Steel |
Frequency | 60 Hz |
Height | 19" |
---|---|
Housing Material | Plastic |
HP | 3/4 hp |
Inlet Size | 8" |
Length | 23" |
Max. Flow in Free Air | 1100/ 1570 CFM |
Motor Type | Electric |
Power Source | Electric |
Type | Centrifugal |
Voltage | 115V AC |
Width | 12" |
Height (cm) | 60.96 |
---|---|
Length (cm) | 71.12 |
Width (cm) | 60.96 |
HS Code | 8414596595 |
---|---|
Country Of Origin | US |
Weight (kg) | 32.4 |
Please note that the item you have bought is a 115V.