Sign In

AIR SYSTEMS INTERNATIONAL HP-268-32 Compressor Lubricant, 32 oz.

In Stock
Item: CD6JMY
Model: HP-268-32

Get it by Apr 5, Friday

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$100.45 /unit (ex. VAT)
Add To Cart
Request Quote

Payment

Delivery

Specifications

Item Compressor Oil
Capacity 32 oz.

Shipping Information

Height (cm) 15.24
Length (cm) 30.48
Width (cm) 25.4
HS Code 8414904190
Country Of Origin US
Weight (kg) 1.35

Explore Products

Please note that the item you have bought is a 115V.

Agree