-
Change Country
-
English
- Sign in
- Source Now
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Plug |
---|---|
Amps | 20A |
Plug Rating | 5-20P |
Type | Explosion Proof With Quick Wiring |
---|---|
Voltage | 125V AC |
HS Code | 7307929000 |
---|
Country Of Origin | US |
---|
Please note that the item you have bought is a 115V.