-
Change Country
-
English
- Sign in
- Source Now
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Multi-Tier Drum Dolly |
---|---|
Drum Size | 55 gal. |
Includes | Handle and wheels |
---|
Height (cm) | 20.32 |
---|---|
Length (cm) | 86.36 |
Width (cm) | 60.96 |
HS Code | 8508700000 |
---|---|
Country Of Origin | US |
Please note that the item you have bought is a 115V.