-
Change Country
-
English
- Sign in
- Source Now
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Air Cylinder Rack |
---|---|
Depth | 22 1/4" |
Height | 32" |
Material | Aluminum |
Material Type | Aluminum |
Number of Cylinders | 8 |
---|---|
Series | AIR KADDY |
Thread Savers | Yes |
Width | 25 1/4" |
Height (cm) | 96.52 |
---|---|
Length (cm) | 121.92 |
Width (cm) | 101.6 |
HS Code | 9403200080 |
---|---|
Country Of Origin | US |
Please note that the item you have bought is a 115V.