-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 4, Thursday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Standard Cap Pleated Filter |
---|---|
Actual Depth | 3/4" |
Actual Height | 23.375" |
Actual Width | 23.375" |
Final Recommended Resistance | 1.0"WC |
Frame | Yes |
Frame Type | Moisture Resistant Die Cut Chipboard |
High Initial Resistance | 0.30"WC |
High Velocity | 500 fpm |
Max. Temp. | 180 Degrees F |
Max. Velocity | 500 fpm |
---|---|
Media Area | 6.4 sq. ft. |
MERV | 7 |
Nominal Depth | 1" |
Nominal Filter Size | 24x24x1 |
Nominal Height | 24" |
Nominal Pleat | 0.4 |
Nominal Width | 24" |
Pleats per Linear Feet | 12 |
Height (cm) | 29.46 |
---|---|
Length (cm) | 61.72 |
Width (cm) | 60.45 |
HS Code | 8421398090 |
---|---|
Country Of Origin | US |
Weight (kg) | 0.27 |
Please note that the item you have bought is a 115V.