-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 4, Thursday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Panel Holding Clips |
---|---|
Material | Galvanized Steel |
Mounting Style | 6" Spring |
---|---|
Number Required | 2 Per Filter |
Height (cm) | 10.67 |
---|---|
Length (cm) | 35.56 |
Width (cm) | 10.16 |
HS Code | 8421398090 |
---|---|
Country Of Origin | US |
Weight (kg) | 0.5085 |
Please note that the item you have bought is a 115V.