|   

Delivery

EMEA and Asia delivery as well

Net 30 terms, pay in £

AIR HANDLER 2JUF9 Rigid Cell Filter 24 x 24 x 6 Inch

Model: 2JUF9
Item: AC2FWA
Cross Reference:
£87.48

In Stock

Add to Cart
Product Specifications
Product Specifications
Item Rigid Cell Filter
Air Flow 500 fpm
Filter Efficiency 55%
Final Recommended Resistance 1.50" WC
Frame/Header Material No Header
Header None
Initial Resistance 0.29" WC
Max. Air Flow 500 fpm
Max. Temp. 180 Degrees F
Media Area 25 sq. ft.
MERV 10
Nominal Depth 6"
Nominal Filter Size 24x24x6
Nominal Height 24"
Nominal Width 24"
Online - Live Chat