-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Filter Media Roll |
---|---|
Color | Varies |
Length | 90ft. |
Material | Polyester |
MERV | 8 |
---|---|
Thickness | 1" |
Width | 16" |
Height (cm) | 52.07 |
---|---|
Length (cm) | 91.44 |
Width (cm) | 92.71 |
HS Code | 8421398090 |
---|---|
Country Of Origin | US |
Weight (kg) | 4.95 |
Please note that the item you have bought is a 115V.