Sign In

ADD-A-LEVEL R1102 Wooden Ramp, 2" L x 10" W x 2-5/8" H

In Stock
Item: AG8ENZ
Model: R1102

Get it by Apr 5, Friday

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$62.18 /unit (ex. VAT)
Add To Cart
Request Quote

Payment

Delivery

Specifications

Item Wooden Ramp
Height 2.625"
Length 2"
Width 10"

Shipping Information

Country Of Origin US
Weight (kg) 2.03

Explore Products

Please note that the item you have bought is a 115V.

Agree