-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Hex Nipple |
---|---|
Body Material | Nickel Plated Brass |
Connection Type | MBSP |
Hex Size | 11/16" |
Length | 1 29/64" |
Max. Pressure | 1000 psi |
---|---|
Outside Dia. | 45/64" |
Pipe Size | 3/8" |
Temp. Range | -65 Degrees to 250 Degrees F |
Height (cm) | 1.52 |
---|---|
Length (cm) | 15.24 |
Width (cm) | 6.35 |
HS Code | 7412200045 |
---|---|
Country Of Origin | CA |
Weight (kg) | 0.01 |
Please note that the item you have bought is a 115V.