ADAMS RITE 3090-01-626 Keypad Entry Satin Chrome
  • Model: 3090-01-626
  • Item: AE3QBN
  • Cross: 5ENX4

GENUINE AMERICAN BRAND

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

ADAMS RITE 3090-01-626 Keypad Entry Satin Chrome | AE3QBN 5ENX4
Hover to zoom
In Stock
£745.08 / unit

Order online and get 5% off Use code FAB5

Get it by Fri, Apr 10
Delivery Options

Delivery Options

Estimated Arrival Estimated Cost

    Finalize your delivery options in checkout.

    Arrival dates and shipping costs shown above are estimates. See exact dates and costs and select your preferred shipping option during checkout.

    Product Specifications:

    ItemElectronic Keyless Exit Trim Lock Narrow Stile
    Battery Life40,000 Cycles
    Depth2"
    Door Thickness1-3/4 to 2-1/4"
    Event Audit TrailNo
    FinishSatin Chrome
    FunctionEntry with Key Override
    HandRight
    Handle TypeRight Angle Lever
    Height15.375"
    Keypad12 Vertically Aligned, Metal Push-Button
    MaterialAluminum and Zinc Castings
    Max. User Codes152
    Mounting StyleCylindrical
    Number of Keys12
    Operating Temp. Range-31 to 151 Deg F
    Outside Depth2"
    Outside Height15.375"
    Outside Width1.75"
    Power Source(4) AA Batteries
    Timed Entry AllowanceAdjustable From 1 to 9 Seconds
    TypeMetal Door, Narrrow Stile
    Voltage9V
    Weather ResistantYes
    Width1.75"

    Shipping Info:

    Ship weight (kg) 2.7
    Ship height (cm)6.1
    Ship length (cm)41.4
    Ship width (cm)15.24
    HS code8301406030
    Country of OriginUS