-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Acrylic Lens |
---|
Height (cm) | 60.96 |
---|---|
Length (cm) | 59.18 |
Width (cm) | 17.02 |
HS Code | 9405920000 |
Country Of Origin | US |
---|---|
Weight (kg) | 2.54 |
UPC | 784231062241 |
Please note that the item you have bought is a 115V.