-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 4, Thursday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Hand Operated Drum Pump |
---|---|
Action Type | Lever |
Adapter Dia. | 1-1/2" x 2" |
Adapter Material | Polypropylene |
Adapter Type | Bung |
Discharge Tube Outlet OD Size | 1" |
Discharge Tubing Material | Polypropylene |
For Use On | 15, 30 and 55 gal. Drums |
Gasket Material | Viton |
GPM | 9 |
Inlet Size | 1" |
Max. GPM for Oil | 5 |
Max. GPM for Water | 9 |
Max. Temp. | 140 Degrees F |
Max. Viscosity | 1000 CPS |
---|---|
Maximum Head | 3 ft. |
Metered | No |
Ounces per Stroke | 8, 10 or 12 |
Outlet Size | 7/8" |
Overall Length | 50" |
Piston Material | Polypropylene |
Pump Body Material | Polypropylene |
Seal Material | Polypropylene |
Suction Tube Length | 36" |
Suction Tube Outlet O.D. Size | 1-1/2" |
Suction Tube Type | Polypropylene |
Wetted Materials | Polypropylene, 304 Stainless Steel, Viton |
Height (cm) | 9.53 |
---|---|
Length (cm) | 36.83 |
Width (cm) | 15.24 |
HS Code | 8413200000 |
---|---|
Country Of Origin | TW |
Weight (kg) | 0.95 |
Please note that the item you have bought is a 115V.