-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Hand Operated Drum Pump |
---|---|
Action Type | Lever |
Adapter Dia. | 2" |
Adapter Material | Polypropylene |
Adapter Type | Bung |
Discharge Tube Outlet OD Size | 3/4" |
Discharge Tubing Material | 304 Stainless Steel |
For Use On | 15, 30 and 55 gal. Drums |
Gasket Material | PTFE |
GPM | 5 |
Inlet Size | 1" |
Max. GPM for Oil | 5 |
Max. GPM for Water | 5 |
Max. Pressure | 20 psi |
Max. Temp. | 140 Degrees F |
Max. Viscosity | 4000 CPS |
---|---|
Maximum Head | 3 ft. |
Metered | No |
Ounces per Stroke | 12 oz. |
Outlet Size | 3/4" |
Overall Length | 54" |
pH Range | 5 to 9 |
Piston Material | PTFE |
Pump Body Material | 304 Stainless Steel |
Seal Material | PTFE |
Suction Tube Length | 41" |
Suction Tube Outlet O.D. Size | 1" |
Suction Tube Type | Stainless Steel |
Wetted Materials | Stainless Steel, PTFE |
Height (cm) | 30.48 |
---|---|
Length (cm) | 35.56 |
Width (cm) | 8.89 |
HS Code | 8413200000 |
---|---|
Country Of Origin | TW |
Weight (kg) | 3.63 |
Please note that the item you have bought is a 115V.