-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Beehive Strainer |
---|---|
Fits Brand | Acorn |
For Use With Grainger Item Number | 10A312, 10A314, 10A316, 10A318, 10A320, 10A322, 10A313, 10A315, 10A317, 10A324, 10A325, 10A319, 10A321, 10A323 |
---|---|
For Use With Mfr. Model Number | 3402-2-F-VPB-MXTP, 3563-2-F-DV-VPB-MXTP, 3543-2-F-DV-VPB-MXTP, 3544-2-F-DV-VPB-MXTP, 3506-3-F-BO-DV-VPB-MXTP, 3508-3-F-BO-DV-VPB-MXTP, 3402-2-SO-VPB-MXTP, 3563-2-SO-DV-VPB-MXTP, 3543-2-SO-DV-VPB-MXTP, 3423-ADA-1-SO-DV-VPB-MXTP, 3424-ADA-1-SO-DV-VPB-MXTP, |
Height (cm) | 2.03 |
---|---|
Length (cm) | 8.38 |
Width (cm) | 7.62 |
HS Code | 7418205000 |
Country Of Origin | US |
---|---|
Weight (kg) | 0.045 |
UPC | 883232464655 |
Please note that the item you have bought is a 115V.