-
Change Country
-
English
- Sign in
- Source Now
Item | Single Temp Metering |
---|---|
Fits Brand | Acorn |
Material | Plastic |
---|
Height (cm) | 14.73 |
---|---|
Length (cm) | 39.37 |
Width (cm) | 21.34 |
HS Code | 8481905000 |
Country Of Origin | MX |
---|---|
Weight (kg) | 1.36 |
UPC | 883232451884 |