-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Air Control Retro-Fit Adapter |
---|
Fits Brand | Acorn |
---|
Height (cm) | 4.57 |
---|---|
Length (cm) | 6.6 |
Width (cm) | 4.57 |
HS Code | 8481901000 |
Country Of Origin | US |
---|---|
Weight (kg) | 0.0225 |
UPC | 883232491064 |
Please note that the item you have bought is a 115V.