ACME ELECTRIC T279743S Transformer, Out 120/240 V, 3kVA
  • Model: T279743S
  • Item: AE2EGG
  • Cross: 4WUD8

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

Hover to zoom
In Stock
£679.43 / unit
Get it by Fri, Jul 17
Delivery Options

Delivery Options

Estimated Arrival Estimated Cost

    Finalize your delivery options in checkout.

    Arrival dates and shipping costs shown above are estimates. See exact dates and costs and select your preferred shipping option during checkout.

    Also shipping to

    Product Specifications:

    ItemGeneral Purpose Transformer
    Depth7.130"
    Enclosure FinishGray
    Enclosure MaterialSteel
    Enclosure RatingNEMA 3R
    Enclosure TypeIndoor/Outdoor
    Height11.500"
    Hz60
    Input Voltage120/208/240/277VAC
    MountingWall
    Output Voltage120/240VAC
    Temp. Rise115 Degrees C
    VA Rating3kVA
    Width10.310"

    Shipping Info:

    Ship weight (kg) 25.7
    Ship height (cm)22.61
    Ship length (cm)27.69
    Ship width (cm)28.45
    HS code8504320000
    Country of OriginMX

    Product Details:

    • General-purpose transformer used to supply electrical power in moisture-prone areas of cement & chemical plants
    • Air-cooled mechanism eliminates the need for lubricants to cool down electrical core & coils
    • Electrostatic shield to filter voltage spikes & common-mode noise levels
    • Electrical-grade silica & resin-compound encapsulated design to seal out moisture and air
    • Front-accessible keyhole mounting slots for installing bolts
    • Copper lead wire terminations with dual-size knockouts on both sides & bottom of the wiring compartment for wiring flexibility