-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 4, Thursday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Chemical Label |
---|---|
Height | 10" |
Legend/Background Color | Blue, Red, Yellow, Black/White |
Material | Aluminum |
---|---|
Width | 7" |
Height (cm) | 0.25 |
---|---|
Length (cm) | 25.65 |
Width (cm) | 17.53 |
HS Code | 8310000000 |
---|---|
Country Of Origin | US |
Weight (kg) | 0.11 |
Please note that the item you have bought is a 115V.