-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 4, Thursday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Danger Tag |
---|---|
Height | 6.25" |
Hole Size | 3/8" |
Legend/Background Color | Black, Red/White |
Material | 10 mil Perforated Cardstock |
---|---|
Reverse Side Legend | Do Not Remove This Tag! |
Width | 3" |
Height (cm) | 24.13 |
---|---|
Length (cm) | 23.62 |
Width (cm) | 8.89 |
HS Code | 4821104000 |
---|---|
Country Of Origin | US |
Weight (kg) | 0.86 |
Please note that the item you have bought is a 115V.