-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 4, Thursday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Safety Poster |
---|---|
Language | English |
Legend Style | Text and Symbol |
Material | Flexible Plastic |
---|---|
Width | 24" |
Height (cm) | 0.25 |
---|---|
Length (cm) | 60.96 |
Width (cm) | 45.72 |
HS Code | 4911914020 |
---|---|
Country Of Origin | US |
Weight (kg) | 0.11 |
Please note that the item you have bought is a 115V.