Sign In

ACCUFORM SIGNS MBR823 Banner Watch For Forklifts 28 x 96 Inch

Item: AC4XKF
Model: MBR823
Cross Ref: 31A766
Check Availability

Due to weight and dimension restrictions, please request a shipping quote

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$127.21 /unit (ex. VAT)
Request Quote

Payment

Delivery

Specifications

Item Banner
Height 28"
Language English
Material Poly Sheeting
Width 96"

Shipping Information

Height (cm) 71.12
Length (cm) 243.84
Width (cm) 0.16
HS Code 4911998000
Country Of Origin US
Weight (kg) 1.07

Explore Products

Please note that the item you have bought is a 115V.

Agree