-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 4, Thursday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Banner |
---|---|
Height | 24" |
Language | English |
Material | Poly Sheeting |
---|---|
Width | 48" |
Height (cm) | 71.12 |
---|---|
Length (cm) | 121.92 |
Width (cm) | 0.16 |
HS Code | 4911998000 |
---|---|
Country Of Origin | US |
Weight (kg) | 0.77 |
Please note that the item you have bought is a 115V.