|   

Delivery

EMEA and Asia delivery as well

Net 30 terms, pay in £

ACCUFORM SIGNS KDD473 Gate Valve Lockout Fits Size 6-1/2 To 10

Model: KDD473
Item: AA2HFC
Cross Reference: 10K125
£28.43

In Stock

Add to Cart
Product Specifications
Product Specifications
Item Gate Valve Lockout
Color Red
Fits Handle Size 6-1/2" to 10"
Height 3"
Material Plastic
Max. Number of Padlocks 3
Padlock Shackle Max. Dia. 5/16"
Temp. Range 0 Degrees to 250 Degrees F
Width 10-1/2"
Max. Valve Handle Thickness 10"
Online - Live Chat