|   

Delivery

EMEA and Asia delivery as well

Net 30 terms, pay in £

ACCUFORM SIGNS KDD472 Gate Valve Lockout Fits Size 5 To 6-1/2

Model: KDD472
Item: AA2HFB
Cross Reference: 10K124
£26.65

In Stock

Add to Cart
Product Specifications
Product Specifications
Item Gate Valve Lockout
Color Red
Fits Handle Size 5" to 6-1/2"
Height 2"
Material Plastic
Max. Number of Padlocks 3
Padlock Shackle Max. Dia. 5/16"
Temp. Range 0 Degrees to 250 Degrees F
Width 7
Max. Valve Handle Thickness 6-1/2"
Online - Live Chat