|   

Delivery

EMEA and Asia delivery as well

Net 30 terms, pay in £

ACCUFORM SIGNS KDD471 Gate Valve Lockout Fits Size 2-1/2 To 5

Model: KDD471
Item: AA2HFA
Cross Reference: 10K123
£18.50

In Stock

Add to Cart
Product Specifications
Product Specifications
Item Gate Valve Lockout
Color Red
Fits Handle Size 2-1/2" to 5"
Height 2"
Material Plastic
Max. Number of Padlocks 3
Padlock Shackle Max. Dia. 5/16"
Temp. Range 0 Degrees to 250 Degrees F
Width 5-1/2"
Max. Valve Handle Thickness 5"
Online - Live Chat