-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Compostable Can Liner |
---|---|
Bags per Roll/Pack | 40 |
Capacity | 48 gal. |
Color | Green |
Height | 48" |
Length | 48" |
---|---|
Material | Compostable Plastic |
Strength Rating | Extra Heavy |
Thickness | 0.85mil. |
Width | 42" |
Height (cm) | 7.62 |
---|---|
Length (cm) | 30.23 |
Width (cm) | 24.89 |
HS Code | 3923210095 |
Country Of Origin | US |
---|---|
Weight (kg) | 3.33 |
UPC | 733878701822 |
Please note that the item you have bought is a 115V.