ABILITY ONE 8105-01-568-1547 Compostable Can Liner 64 Gallon - Pack Of 30
  • Model: 8105-01-568-1547
  • Item: AE4HXE
  • Cross: 5KPZ5

GENUINE AMERICAN BRAND

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

ABILITY ONE 8105-01-568-1547 Compostable Can Liner 64 Gallon - Pack Of 30 | AE4HXE 5KPZ5
Hover to zoom
In Stock
£82.65 / unit

Order online and get 5% off Use code FAB5

Get it by Fri, Apr 10
Delivery Options

Delivery Options

Estimated Arrival Estimated Cost

    Finalize your delivery options in checkout.

    Arrival dates and shipping costs shown above are estimates. See exact dates and costs and select your preferred shipping option during checkout.

    Product Specifications:

    ItemCompostable Can Liner
    ColorGreen
    Bags per Roll/Pack30
    Capacity64 gal.
    Height60"
    Length60"
    MaterialCompostable Plastic
    Thickness0.85 mil
    Width48"
    Strength RatingExtra Heavy

    Shipping Info:

    Ship weight (kg) 3.02
    Ship height (cm)12.19
    Ship length (cm)19.81
    Ship width (cm)34.29
    HS code3923210095
    Country of OriginUS