ABILITY ONE 7220-01-648-1000 Anti-Slip Tape, 4 x 60.0 Feet, Rubber Adhesive, Black

GENUINE AMERICAN BRAND

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

In Stock: 30+ units
£187.96 / unit

Pay by Proforma Invoice

Get it by Fri, Oct 2
  • Model: 7220-01-648-1000

  • Item: CD3VVC

  • Cross Ref: 52CA67

Product Specifications:

ItemAntislip Tape
AdhesiveRubber
BackingPressure Sensitive Adhesive
Diameter6.5"
Length60.0'
MaterialAluminum Oxide
Performance Temp.40 Degrees to 175 Degrees F
ShapeContinuous Roll
Size60
Tape ColorBlack
Thickness0.7 mil
Width4"
Glow-in-the-DarkNo

Shipping Info:

Ship weight (kg) 1.8

Call Me Back

Provide your name / phone number and receive a call back within 5 minutes