-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Duct Tape |
---|---|
Adhesion Strength | 85 oz./in. |
Adhesive | Rubber |
Color | Silver |
Diameter | 5.75" |
Length | 60yd. |
Material | Polyethylene Coated Cloth |
---|---|
Performance Temp. | 40 Degrees to 200 Degrees F |
Shape | Continuous Roll |
Tensile Strength | 27 lb./in. |
Thickness | 9mil. |
Width | 2" |
Height (cm) | 5.08 |
---|---|
Length (cm) | 15.24 |
Width (cm) | 15.24 |
HS Code | 3919102010 |
Country Of Origin | US |
---|---|
Weight (kg) | 0.67 |
UPC | 994138561383 |
Please note that the item you have bought is a 115V.