ABC HAMMERS XHD830S Sledge Hammer, 8 lbs, 30" Steel Reinforced Poly Handle

Model: XHD830S
Item: AJ8BYP
In Stock

£46.17/ unit

(ex. VAT)
Available to ship today (10+ units)
  • Email your RFQ or Purchase Order
  • 30-day credit terms via hsbc-uk
  • Order quickly and safely online
  • Live customer support (8am - 5pm GMT)

Product Specifications:

Item Sledge Hammer
Face Diameter 2.25"
Handle Length 30"
Handle Material Reinforced Steel Co-Polymer
Head Length 7"
Head Material Drop Forged Steel
Head Weight 8 lb

Shipping Info:

Ship weight (kg) 5.85
Ship height (cm) 7.62
Ship length (cm) 76.2
Ship width (cm) 17.78
Country of Origin ZA