ABC HAMMERS XHD824S Sledge Hammer, 8 lbs, 24" Steel Reinforced Poly Handle

Model: XHD824S
Item: AJ8BYN
In Stock

£41.14/ unit

(ex. VAT)
Available to ship today (10+ units)
  • Email your RFQ or Purchase Order
  • 30-day credit terms via hsbc-uk
  • Order quickly and safely online
  • Live customer support (8am - 5pm GMT)

Product Specifications:

Item Sledge Hammer
Face Diameter 2.25"
Handle Length 24"
Handle Material Reinforced Steel Co-Polymer
Head Length 7"
Head Material Drop Forged Steel
Head Weight 8 lb

Shipping Info:

Ship weight (kg) 5.4
Ship height (cm) 7.62
Ship length (cm) 60.96
Ship width (cm) 17.78
Country of Origin ZA