ABC HAMMERS XHD624S Sledge Hammer, 6 lbs, 24" Steel Reinforced Poly Handle

Model: XHD624S
Item: AJ8BYL
In Stock

£37.60/ unit

(ex. VAT)
Available to ship today (10+ units)
  • Email your RFQ or Purchase Order
  • 30-day credit terms via hsbc-uk
  • Order quickly and safely online
  • Live customer support (8am - 5pm GMT)

Product Specifications:

Item Sledge Hammer
Face Diameter 2"
Handle Length 24"
Handle Material Reinforced Steel Co-Polymer
Head Length 6"
Head Material Drop Forged Steel
Head Weight 6 lb

Shipping Info:

Ship weight (kg) 4.5
Ship height (cm) 5.08
Ship length (cm) 60.96
Ship width (cm) 15.24
Country of Origin ZA