ABC HAMMERS XHD412S Sledge Hammer, 4 lbs, 12" Steel Reinforced Poly Handle

Model: XHD412S
Item: AJ8BYK
In Stock

£25.04/ unit

(ex. VAT)
Available to ship today (10+ units)
  • Email your RFQ or Purchase Order
  • 30-day credit terms via hsbc-uk
  • Order quickly and safely online
  • Live customer support (8am - 5pm GMT)

Product Specifications:

Item Sledge Hammer
Face Diameter 1.75"
Handle Length 12"
Handle Material Reinforced Steel Co-Polymer
Head Length 5"
Head Material Drop Forged Steel
Head Weight 4 lb

Shipping Info:

Ship weight (kg) 2.7
Ship height (cm) 5.08
Ship length (cm) 30.48
Ship width (cm) 12.7
Country of Origin ZA