ABC HAMMERS XHD212S Sledge Hammer, 2.5 lbs, 12" Steel Reinforced Poly Handle

Model: XHD212S
Item: AJ8BYJ
In Stock

£22.12/ unit

(ex. VAT)
Available to ship today (10+ units)
  • Email your RFQ or Purchase Order
  • 30-day credit terms via hsbc-uk
  • Order quickly and safely online
  • Live customer support (8am - 5pm GMT)

Product Specifications:

Item Sledge Hammer
Face Diameter 1.75"
Handle Length 12"
Handle Material Reinforced Steel Co-Polymer
Head Length 4"
Head Material Drop Forged Steel
Head Weight 2.5 lb

Shipping Info:

Ship weight (kg) 2.03
Ship height (cm) 5.08
Ship length (cm) 30.48
Ship width (cm) 10.16
Country of Origin ZA