ABC HAMMERS XHD1230S Sledge Hammer, 12 lbs, 30" Steel Reinforced Poly Handle

Model: XHD1230S
Item: AJ8BYR
In Stock

£56.55/ unit

(ex. VAT)
Available to ship today (10+ units)
  • Email your RFQ or Purchase Order
  • 30-day credit terms via hsbc-uk
  • Order quickly and safely online
  • Live customer support (8am - 5pm GMT)

Product Specifications:

Item Sledge Hammer
Face Diameter 2.50"
Handle Length 30"
Handle Material Reinforced Steel Co-Polymer
Head Length 8"
Head Material Drop Forged Steel
Head Weight 12 lb

Shipping Info:

Ship weight (kg) 7.65
Ship height (cm) 7.62
Ship length (cm) 76.2
Ship width (cm) 20.32
Country of Origin ZA