-
Change Country
-
English
- Sign in
- Source Now
Get it by Mar 26, Tuesday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Sledge Hammer |
---|---|
Face Diameter | 2.25" |
Handle Length | 36" |
Handle Material | Reinforced Steel Rubber |
Head Length | 7" |
---|---|
Head Material | Drop Forged Steel |
Head Weight | 8.0 lb |
8 lb. Head with 36" Steel Reinforced Rubber Handle
Height (cm) | 7.62 |
---|---|
Length (cm) | 91.44 |
Width (cm) | 17.78 |
Country Of Origin | ZA |
---|---|
Weight (kg) | 6.525 |
UPC | 855707004888 |
Please note that the item you have bought is a 115V.