-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Sledge Hammer |
---|---|
Face Diameter | 2.25" |
Handle Length | 24" |
Handle Material | Reinforced Steel Rubber |
Head Length | 7" |
---|---|
Head Material | Drop Forged Steel |
Head Weight | 8.0 lb |
Height (cm) | 7.62 |
---|---|
Length (cm) | 60.96 |
Width (cm) | 17.78 |
Country Of Origin | ZA |
---|---|
Weight (kg) | 5.625 |
UPC | 855707004864 |
Please note that the item you have bought is a 115V.