-
Change Country
-
English
- Sign in
- Source Now
Get it by Mar 26, Tuesday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Sledge Hammer |
---|---|
Face Diameter | 2" |
Handle Length | 30" |
Handle Material | Reinforced Steel Rubber |
Head Length | 6" |
---|---|
Head Material | Drop Forged Steel |
Head Weight | 6.0 lb |
6 lb. Head with 30" Steel Reinforced Rubber Handle
Height (cm) | 5.08 |
---|---|
Length (cm) | 76.2 |
Width (cm) | 15.24 |
Country Of Origin | ZA |
---|---|
Weight (kg) | 5.175 |
UPC | 855707004857 |
Please note that the item you have bought is a 115V.