ABC HAMMERS PRO3214BP Ball Pein Hammer, 32 oz, 14" Steel Reinforced Rubber Handle

Model: PRO3214BP
Item: AJ8BYE
In Stock

£32.19/ unit

(ex. VAT)
Available to ship today (10+ units)
  • Email your RFQ or Purchase Order
  • 30-day credit terms via hsbc-uk
  • Order quickly and safely online
  • Live customer support (8am - 5pm GMT)

Product Specifications:

Item Ball Pein Hammer
Face Diameter 1.50"
Handle Length 14"
Handle Material Reinforced Steel Rubber
Head Length 5"
Head Material Drop Forged Steel
Head Weight 32 Oz

Shipping Info:

Ship weight (kg) 1.8
Ship height (cm) 5.08
Ship length (cm) 35.56
Ship width (cm) 12.7
Country of Origin ZA