ABC HAMMERS PRO2516CP Cross Pein Hammer, 2.5 lbs, 16" Steel Reinforced Rubber Handle

Model: PRO2516CP
Item: AJ8BYG
In Stock

£35.42/ unit

(ex. VAT)
Available to ship today (10+ units)
  • Email your RFQ or Purchase Order
  • 30-day credit terms via hsbc-uk
  • Order quickly and safely online
  • Live customer support (8am - 5pm GMT)

Product Specifications:

Item Cross Pein Hammer
Face Diameter 1.75"
Handle Length 16"
Handle Material Reinforced Steel Rubber
Head Length 5"
Head Material Drop Forged Steel
Head Weight 2.5 lb

Shipping Info:

Ship weight (kg) 2.48
Ship height (cm) 5.08
Ship length (cm) 40.64
Ship width (cm) 12.7
Country of Origin ZA